Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx11mm

  • Mfr # FSMR25-12-11-A

  • Zoro # G8146677


product price: $45.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-11-A
Zoro #
G8146677
UPC #
634529010693
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.87
Length through Bore (In.)
0.704
Outside Dia. (mm)
25.4
Length through Bore
17.87 mm
Screw Size (mm)
M5
Size
FSMR25
Outside Dia. (In.)
1
Clearance Dia. (mm)
37.06
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Overall Length (mm)
38.1
Bore Diameter 2
11 mm
Screw Thread Size
M5
Length Through Bore 2
18.3 in
Bore Diameter 1
12 mm
Length Through Bore 1
18.3 in
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.177
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
25 in-lb
Max. Temp.
225 Degrees F
Style
6-Beam Set Screw
Min. Bore (mm)
11
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
25
Max. Bore (mm)
12 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Fastener Tightening Torque
4 N-m
Axial Motion
0.25 mm
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Included Screws
(4) Set Screw
Coupling Material Grade
7075
Number of Beams
6
Parallel Misalignment
0.38 mm
Full Bearing Support Required
Yes
Series
FSMR
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.00000412 kgf/m sq
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
1.41 N-m
Maximum Torque
2.82 N-m
Shaft Locking Type
Set Screw
Torsional Stiffness
0.64 N-m/Deg
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Dynamic Torque Reversing
0.71 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.82 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.