Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx11mm

  • Mfr # FSMR32-12-11-SS

  • Zoro # G7919073


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-12-11-SS
Zoro #
G7919073
UPC #
634529046456
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (mm)
44.5
Clearance Dia. (mm)
22.33
Clearance Dia. (In.)
0.879 in
Length through Bore (In.)
0.82
Screw Size
M6
Length through Bore
20.82 mm
Overall Length (In.)
1.75
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Size
FSMR32
Length through Bore (mm)
20.82
Screw Size (mm)
M6
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 mm
Bore Diameter 2
11 mm
Screw Thread Size
M6
Length Through Bore 2
21.4 mm
Bore Diameter 1
12 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
12 mm
Rated Torque
129 in-lb
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Set Screw
Material
Stainless Steel
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
129
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (mm)
11
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
14.6 N-m
Fastener Tightening Torque
7.2 N-m
Dynamic Torque Reversing
3.65 N-m
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
7.3 N-m
Coupling Material Grade
303
Coupling Material Finish
Bright
Torsional Stiffness
5 N-m/Deg
Series
FSMR
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Number of Beams
6
Moment of Inertia
0.000032426 kgf/m sq
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Number of Locking Screws
4
Axial Motion
0.25 mm
Maximum Operating Temperature
176 Degrees C
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.