Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx12mm

  • Mfr # FSMR25-12-12-A

  • Zoro # G8420413


product price: $51.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-12-A
Zoro #
G8420413
UPC #
634529010709
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Size
FSMR25
Clearance Dia. (mm)
37.06
Length through Bore (mm)
17.87
Length through Bore
17.87 mm
Screw Size (mm)
M5
Outside Dia. (mm)
25.4
Length through Bore (In.)
0.704
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Screw Size
M5
Overall Length (mm)
38.1
Length Through Bore 1
18.3 in
Length Through Bore 2
18.3 in
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
No
Screw Thread Size
M5
Bore Diameter 2
12 mm
Bore Diameter 1
12 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
25
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Rated Torque
25 in-lb
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.177
Screw Type
Set Screw
Max. Bore (mm)
12 mm
Max. Temp.
225 Degrees F
Min. Bore (mm)
12
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
FSMR
Dynamic Torque Reversing
0.71 N-m
Bore Type
Round
Dynamic Torque Non-Reversing
1.41 N-m
Number of Beams
6
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.00000412 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Maximum Torque
2.82 N-m
Fastener Tightening Torque
4 N-m
Screw Material Finish
Black Oxide
Torsional Stiffness
0.64 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Coupling Material
Aluminum
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.82 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.