Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx12mm

  • Mfr # FSMR25-12-12-SS

  • Zoro # G8253253


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-12-SS
Zoro #
G8253253
UPC #
634529046227
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size (mm)
M5
Length through Bore (In.)
0.704
Outside Dia. (mm)
25.4
Overall Length (mm)
38.1
Length through Bore (mm)
17.87
Clearance Dia. (mm)
37.06
Screw Size
M5
Size
FSMR25
Length through Bore
17.87 mm
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
1.5
Coupling Outside Diameter
25.4 mm
Bore Diameter 2
12 mm
Bore Diameter 1
12 mm
Length Through Bore 1
18.3 mm
Length Through Bore 2
18.3 mm
Screw Thread Size
M5
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
12
Rated Torque
39 in-lb
Max. Temp.
350 Degrees F
Max. Bore (mm)
12 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
39
Screw Type
Set Screw
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(4) Set Screw
Dynamic Torque Reversing
1.1 N-m
Bore Type
Round
Shaft Locking Type
Set Screw
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Number of Locking Screws
4
Torsional Stiffness
1.35 N-m/Deg
Zero Backlash
Yes
Series
FSMR
Dynamic Torque Non-Reversing
2.2 N-m
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Number of Beams
6
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Maximum Torque
4.4 N-m
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Fastener Tightening Torque
4 N-m
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000011293 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.