Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx12mm

  • Mfr # FSMR32-12-12-A

  • Zoro # G7863511


product price: $69.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-12-12-A
Zoro #
G7863511
UPC #
634529010945
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore
20.82 mm
Outside Dia. (mm)
31.8
Clearance Dia. (In.)
0.879 in
Overall Length (mm)
44.5
Screw Size
M6
Clearance Dia. (mm)
22.33
Overall Length (In.)
1.75
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Screw Size (mm)
M6
Outside Dia. (In.)
1.25
Size
FSMR32
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 in
Bore Diameter 1
12 mm
Length Through Bore 1
21.4 in
Different Bore Sizes
No
Screw Thread Size
M6
Bore Diameter 2
12 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
50
Min. Bore (mm)
12
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
12 mm
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
50 in-lb
Style
6-Beam Set Screw
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Material
Aluminum
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Coupling Material Grade
7075
Number of Locking Screws
4
Maximum Torque
5.65 N-m
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(4) Set Screw
Number of Beams
6
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Moment of Inertia
0.000011885 kgf/m sq
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Dynamic Torque Reversing
1.41 N-m
Axial Motion
0.25 mm
Torsional Stiffness
1.59 N-m/Deg
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Bore Type
Round
Dynamic Torque Non-Reversing
2.83 N-m
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.