Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx12mm

  • Mfr # FSMR38-12-12-A

  • Zoro # G7970487


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-12-12-A
Zoro #
G7970487
UPC #
634529011188
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Clearance Dia. (mm)
37.06
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Screw Size (mm)
M6
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Screw Size
M6
Length through Bore (In.)
1.042
Size
FSMR38
Different Bore Sizes
No
Length Through Bore 2
27.3 in
Coupling Outside Diameter
38.1 mm
Bore Diameter 1
12 mm
Bore Diameter 2
12 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.03 in
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. Bore (mm)
12 mm
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Set Screw
Rated Torque
110 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
12
Torque (In.-Lbs.)
110
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.76 mm
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Torsional Stiffness
4.17 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Coupling Material Finish
Bright
Fastener Tightening Torque
7.2 N-m
Shaft Locking Type
Set Screw
Series
FSMR
Maximum Torque
12.43 N-m
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
4
Number of Beams
6
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.38 mm
Dynamic Torque Non-Reversing
6.22 N-m
Dynamic Torque Reversing
3.11 N-m
Moment of Inertia
0.000030032 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.