Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx12mm

  • Mfr # FSMR38-12-12-SS

  • Zoro # G7831424


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-12-12-SS
Zoro #
G7831424
UPC #
634529046708
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
37.06
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Screw Size
M6
Overall Length (In.)
2.25
Screw Size (mm)
M6
Size
FSMR38
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.459 in
Overall Length (mm)
57.2
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
12 mm
Screw Thread Size
M6
Bore Diameter 1
12 mm
Length Through Bore 2
27.3 mm
Different Bore Sizes
No
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
190 in-lb
Max. Temp.
350 Degrees F
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
12
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Max. Parallel Misalignment (In.)
0.03 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Torque (In.-Lbs.)
190
Max. Bore (mm)
12 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Number of Beams
6
Coupling Material Finish
Bright
Series
FSMR
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
4
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
5.26 N-m/Deg
Bore Type
Round
Moment of Inertia
0.000083407 kgf/m sq
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
10.76 N-m
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.76 mm
Fastener Tightening Torque
7.2 N-m
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
5.38 N-m
Axial Motion
0.38 mm
Maximum Torque
21.52 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.