Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx6mm

  • Mfr # FSMR25-12-6-SS

  • Zoro # G8029551


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-6-SS
Zoro #
G8029551
UPC #
634529046234
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Size
FSMR25
Clearance Dia. (mm)
37.06
Length through Bore (mm)
17.87
Outside Dia. (mm)
25.4
Length through Bore (In.)
0.704
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
1.5
Outside Dia. (In.)
1
Length through Bore
17.87 mm
Screw Size
M5
Overall Length (mm)
38.1
Screw Size (mm)
M5
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M5
Length Through Bore 2
18.3 mm
Bore Diameter 1
12 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Rated Torque
39 in-lb
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Screw Type
Set Screw
Torque (In.-Lbs.)
39
Max. Bore (mm)
12 mm
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
Coupling Material Grade
303
Fastener Tightening Torque
4 N-m
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
Bore Type
Round
Parallel Misalignment
0.38 mm
Maximum Torque
4.4 N-m
Moment of Inertia
0.000011293 kgf/m sq
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
1.1 N-m
Dynamic Torque Non-Reversing
2.2 N-m
Number of Beams
6
Angular Misalignment
3 Degrees
Series
FSMR
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
1.35 N-m/Deg
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.