Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 12mmx8mm

  • Mfr # FSMR25-12-8-SS

  • Zoro # G8242586


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-8-SS
Zoro #
G8242586
UPC #
634529046258
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 8mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Screw Size (mm)
M5
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
37.06
Overall Length (In.)
1.5
Length through Bore (mm)
17.87
Length through Bore (In.)
0.704
Length through Bore
17.87 mm
Size
FSMR25
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Different Bore Sizes
Yes
Coupling Outside Diameter
25.4 mm
Bore Diameter 2
8 mm
Bore Diameter 1
12 mm
Length Through Bore 2
18.3 mm
Screw Thread Size
M5
Length Through Bore 1
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
39
Min. Bore (mm)
8
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Rated Torque
39 in-lb
Max. Temp.
350 Degrees F
Material
Stainless Steel
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
12 mm
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Series
FSMR
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration
Axial Motion
0.25 mm
Maximum Operating Temperature
176 Degrees C
Coupling Material
Stainless Steel
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.1 N-m
Fastener Tightening Torque
4 N-m
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
2.2 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
4.4 N-m
Coupling Material Grade
303
Moment of Inertia
0.000011293 kgf/m sq
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Torsional Stiffness
1.35 N-m/Deg
Number of Beams
6
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.