Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx8mm

  • Mfr # FSMR32-12-8-A

  • Zoro # G7854052


product price: $70.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-12-8-A
Zoro #
G7854052
UPC #
634529010952
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Size
FSMR32
Clearance Dia. (mm)
22.33
Screw Size (mm)
M6
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Screw Size
M6
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Clearance Dia. (In.)
0.879 in
Length through Bore
20.82 mm
Bore Diameter 2
8 mm
Bore Diameter 1
12 mm
Screw Thread Size
M6
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 in
Length Through Bore 2
21.4 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Rated Torque
50 in-lb
Max. Temp.
225 Degrees F
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
12 mm
Min. Bore (mm)
8
Torque (In.-Lbs.)
50
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
2.83 N-m
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Maximum Torque
5.65 N-m
Full Bearing Support Required
Yes
Coupling Material
Aluminum
Fastener Tightening Torque
7.2 N-m
Coupling Material Grade
7075
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Number of Locking Screws
4
Torsional Stiffness
1.59 N-m/Deg
Series
FSMR
Included Screws
(4) Set Screw
Moment of Inertia
0.000011885 kgf/m sq
Axial Motion
0.25 mm
Coupling Material Finish
Bright
Number of Beams
6
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
1.41 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.