Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 12mmx8mm

  • Mfr # FSMR32-12-8-SS

  • Zoro # G7987533


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-12-8-SS
Zoro #
G7987533
UPC #
634529046470
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size (mm)
M6
Outside Dia. (mm)
31.8
Clearance Dia. (In.)
0.879 in
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Overall Length (In.)
1.75
Clearance Dia. (mm)
22.33
Screw Size
M6
Overall Length (mm)
44.5
Length through Bore
20.82 mm
Size
FSMR32
Outside Dia. (In.)
1.25
Bore Diameter 2
8 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 mm
Bore Diameter 1
12 mm
Length Through Bore 2
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
129
Min. Bore (mm)
8
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
129 in-lb
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
12 mm
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(4) Set Screw
Maximum Torque
14.6 N-m
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
7.2 N-m
Shaft Locking Type
Set Screw
Series
FSMR
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
7.3 N-m
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Number of Beams
6
Number of Locking Screws
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
5 N-m/Deg
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Moment of Inertia
0.000032426 kgf/m sq
Coupling Material Grade
303
Dynamic Torque Reversing
3.65 N-m
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.