Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx9mm

  • Mfr # FSMR25-12-9-A

  • Zoro # G8145767


product price: $47.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-9-A
Zoro #
G8145767
UPC #
634529010747
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore
17.87 mm
Screw Size
M5
Length through Bore (mm)
17.87
Outside Dia. (mm)
25.4
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
1.5
Screw Size (mm)
M5
Outside Dia. (In.)
1
Clearance Dia. (mm)
37.06
Length through Bore (In.)
0.704
Size
FSMR25
Different Bore Sizes
Yes
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
18.3 in
Bore Diameter 2
9 mm
Length Through Bore 1
18.3 in
Bore Diameter 1
12 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.177
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Set Screw
Max. Temp.
225 Degrees F
Rated Torque
25 in-lb
Torque (In.-Lbs.)
25
Min. Bore (mm)
9
Max. Bore (mm)
12 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Torque
2.82 N-m
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Bore Type
Round
Number of Beams
6
Moment of Inertia
0.00000412 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
1.41 N-m
Coupling Material
Aluminum
Series
FSMR
Parallel Misalignment
0.38 mm
Included Screws
(4) Set Screw
Dynamic Torque Reversing
0.71 N-m
Angular Misalignment
3 Degrees
Coupling Material Grade
7075
Torsional Stiffness
0.64 N-m/Deg
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Fastener Tightening Torque
4 N-m
Axial Motion
0.25 mm
Number of Locking Screws
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.82 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.