Zoro Homepage

Coupling, 6 Beam Set Screw, 12mmx9mm

  • Mfr # FSMR25-12-9-SS

  • Zoro # G7940651


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-12-9-SS
Zoro #
G7940651
UPC #
634529046265
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Outside Dia. (mm)
25.4
Screw Size
M5
Length through Bore (mm)
17.87
Outside Dia. (In.)
1
Length through Bore
17.87 mm
Overall Length (mm)
38.1
Clearance Dia. (mm)
37.06
Clearance Dia. (In.)
1.459 in
Size
FSMR25
Length through Bore (In.)
0.704
Overall Length (In.)
1.5
Screw Size (mm)
M5
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.3 mm
Bore Diameter 2
9 mm
Length Through Bore 1
18.3 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
39 in-lb
Min. Bore (mm)
9
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Set Screw
Torque (In.-Lbs.)
39
Max. Bore (mm)
12 mm
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Torsional Stiffness
1.35 N-m/Deg
Coupling Material Finish
Bright
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Coupling Material
Stainless Steel
Fastener Tightening Torque
4 N-m
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
4.4 N-m
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
2.2 N-m
Axial Motion
0.25 mm
Included Screws
(4) Set Screw
Series
FSMR
Moment of Inertia
0.000011293 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
4
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Full Bearing Support Required
Yes
Dynamic Torque Reversing
1.1 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.