Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 12mmx9mm

  • Mfr # FSMR32-12-9-A

  • Zoro # G7883531


product price: $63.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-12-9-A
Zoro #
G7883531
UPC #
634529010969
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (In.)
1.75
Clearance Dia. (In.)
0.879 in
Outside Dia. (In.)
1.25
Screw Size (mm)
M6
Size
FSMR32
Overall Length (mm)
44.5
Clearance Dia. (mm)
22.33
Outside Dia. (mm)
31.8
Length through Bore
20.82 mm
Length through Bore (mm)
20.82
Screw Size
M6
Length through Bore (In.)
0.82
Bore Diameter 2
9 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 in
Bore Diameter 1
12 mm
Screw Thread Size
M6
Length Through Bore 2
21.4 in
Coupling Outside Diameter
31.8 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
50 in-lb
Material
Aluminum
Torque (In.-Lbs.)
50
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Bore (mm)
12 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Screw Type
Set Screw
Min. Bore (mm)
9
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
7.2 N-m
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
Maximum Torque
5.65 N-m
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
2.83 N-m
Maximum Operating Temperature
107 Degrees C
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Number of Beams
6
Dynamic Torque Reversing
1.41 N-m
Coupling Material
Aluminum
Moment of Inertia
0.000011885 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm
Torsional Stiffness
1.59 N-m/Deg
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.