Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 12mmx9mm

  • Mfr # FSMR32-12-9-SS

  • Zoro # G8341471


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-12-9-SS
Zoro #
G8341471
UPC #
634529046487
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Clearance Dia. (mm)
22.33
Overall Length (In.)
1.75
Length through Bore (In.)
0.82
Screw Size
M6
Screw Size (mm)
M6
Clearance Dia. (In.)
0.879 in
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Size
FSMR32
Outside Dia. (mm)
31.8
Bore Diameter 1
12 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
9 mm
Different Bore Sizes
Yes
Length Through Bore 2
21.4 mm
Screw Thread Size
M6
Length Through Bore 1
21.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
129
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
9
Screw Type
Set Screw
Max. Bore (mm)
12 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Temp. Range (F)
350 Degrees
Rated Torque
129 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
7.3 N-m
Number of Beams
6
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Axial Motion
0.25 mm
Series
FSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Coupling Material Grade
303
Included Screws
(4) Set Screw
Parallel Misalignment
0.38 mm
Number of Locking Screws
4
Fastener Tightening Torque
7.2 N-m
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration
Maximum Torque
14.6 N-m
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000032426 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Zero Backlash
Yes
Torsional Stiffness
5 N-m/Deg
Dynamic Torque Reversing
3.65 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.