Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4in.x 1/4in.

  • Mfr # FSR10-4-4-A

  • Zoro # G8213852


product price: $42.25
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/4 in x 1/4 in
Material - Couplings
Aluminum
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR10-4-4-A
Zoro #
G8213852
UPC #
634529011430
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
0.625 in
Overall Length
1 in
Clearance Dia. (In.)
0.879 in
Screw Size (mm)
M4
Overall Length (In.)
1
Screw Size
M4
Outside Dia. (In.)
0.625
Length through Bore
0.472 in
Clearance Dia. (mm)
22.33
Length through Bore (In.)
0.472
Outside Dia. (mm)
15.9
Overall Length (mm)
25.4
Length through Bore (mm)
12
Size
FSR10
Screw Thread Size
M4
Coupling Outside Diameter
5/8 in
Different Bore Sizes
No
Bore Diameter 1
1/4 in
Bore Diameter 2
1/4 in
Length Through Bore 1
0.5 in
Length Through Bore 2
0.5 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
13
Max. Bore (In.)
0.25 in
Material
Aluminum
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.36
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Setscrew Location
2 (120 Degrees )
Min. Bore (In.)
0.25 in
Rated Torque
13 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Series
FSR
Bore Type
Round
Torsional Stiffness
2.78 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
3.25 lb-in
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
225 Degrees F
Full Bearing Support Required
Yes
Number of Locking Screws
2
Included Screws
(2) Set Screw
Number of Beams
6
Axial Motion
0.005 in
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
6.5 lb-in
Angular Misalignment
3 Degrees
Parallel Misalignment
0.008 in
Maximum Speed
6,000 RPM
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.0013 lb-in sq
Maximum Torque
13 in-lb
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Fastener Tightening Torque
1.76 N-m
Coupling Material Grade
7075
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 13 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 2.78 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.