Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4in.x 1/4in.

  • Mfr # FSR12-4-4-SS

  • Zoro # G7850087


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.75 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-4-4-SS
Zoro #
G7850087
UPC #
634529041550
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Screw Size
M4
Length through Bore (In.)
0.593
Outside Dia. (In.)
0.75
Overall Length (In.)
1.25
Screw Size (mm)
M4
Overall Length (mm)
31.8
Outside Dia. (mm)
19.1
Clearance Dia. (mm)
28.37
Length through Bore
0.593 in
Size
FSR12
Clearance Dia. (In.)
1.117 in
Length through Bore (mm)
15.06
Length Through Bore 2
0.6 in
Screw Thread Size
M4
Different Bore Sizes
No
Bore Diameter 1
1/4 in
Bore Diameter 2
1/4 in
Length Through Bore 1
0.6 in
Coupling Outside Diameter
3/4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.079
Torque (In.-Lbs.)
41
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Rated Torque
41 in-lb
Setscrew Location
2 (120 Degrees )
Max. Bore (In.)
0.25 in
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (In.)
0.25 in
Style
6-Beam Set Screw
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
10.25 lb-in
Number of Beams
6
Parallel Misalignment
0.008 in
Dynamic Torque Non-Reversing
20.5 lb-in
Axial Motion
0.005 in
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
6,000 RPM
Fastener Tightening Torque
1.76 N-m
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Set Screw
Series
FSR
Number of Locking Screws
2
Torsional Stiffness
12.66 in-lb/Deg
Moment of Inertia
0.01 lb-in sq
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Torque
41 in-lb
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Included Screws
(2) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 41 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 12.66 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.