Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4in.x 1/4in.

  • Mfr # FSR16-4-4-A

  • Zoro # G7995784


product price: $44.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/4 in x 1/4 in
Material - Couplings
Aluminum
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-4-4-A
Zoro #
G7995784
UPC #
634529011508
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Clearance Dia. (In.)
1.459 in
Outside Dia. (In.)
1
Size
FSR16
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Outside Dia. (mm)
25.4
Length through Bore
0.704 in
Length through Bore (mm)
17.87
Screw Size
M5
Overall Length (In.)
1.5
Clearance Dia. (mm)
37.06
Overall Length (mm)
38.1
Coupling Outside Diameter
1 in
Bore Diameter 2
1/4 in
Bore Diameter 1
1/4 in
Length Through Bore 1
0.7 mm
Screw Thread Size
M5
Different Bore Sizes
No
Length Through Bore 2
0.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (In.)
0.25 in
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
35 in-lb
Max. Temp.
225 Degrees F
Style
6-Beam Set Screw
Screw Type
Set Screw
Torque (In.-Lbs.)
35
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Min. Bore (In.)
0.25 in
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Coupling Material
Aluminum
Torsional Stiffness
15.63 in-lb/Deg
Maximum Torque
35 in-lb
Fastener Tightening Torque
4 N-m
Series
FSR
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
17.5 lb-in
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Moment of Inertia
0.0139 lb-in sq
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Reversing
8.75 lb-in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Maximum Operating Temperature
225 Degrees F
Coupling Material Grade
7075
Axial Motion
0.01 in
Parallel Misalignment
0.015 in
Number of Beams
6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 35 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 15.63 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.