Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4in.x 1/4in.

  • Mfr # FSR16-4-4-SS

  • Zoro # G7915993


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/4 in x 1/4 in
Material - Couplings
Stainless Steel
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-4-4-SS
Zoro #
G7915993
UPC #
634529047002
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
37.06
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.459 in
Overall Length (mm)
38.1
Size
FSR16
Length through Bore
0.704 in
Length through Bore (mm)
17.87
Screw Size
M5
Outside Dia. (In.)
1
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Bore Diameter 1
1/4 in
Length Through Bore 2
0.7 in
Screw Thread Size
M5
Coupling Outside Diameter
1 in
Bore Diameter 2
1/4 in
Length Through Bore 1
0.7 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
53
Rated Torque
53 in-lb
Max. Bore (In.)
0.25 in
Min. Bore (In.)
0.25 in
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Style
6-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.034
Material
Stainless Steel
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Bore Type
Round
Fastener Tightening Torque
4 N-m
Coupling Material Grade
303
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Dynamic Torque Reversing
13.25 lb-in
Features
Balanced Design for Reduced Vibration
Coupling Material
Stainless Steel
Axial Motion
0.01 in
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Number of Locking Screws
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Moment of Inertia
0.0381 lb-in sq
Series
FSR
Coupling Material Finish
Bright
Maximum Torque
53 in-lb
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Non-Reversing
26.5 lb-in
Parallel Misalignment
0.015 in
Included Screws
(4) Set Screw
Torsional Stiffness
29.41 in-lb/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 53 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 29.41 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.