Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4inx 3/16in

  • Mfr # FSR10-4-3-A

  • Zoro # G7815726


product price: $37.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
0.625 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR10-4-3-A
Zoro #
G7815726
UPC #
634529011423
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
1 in
Outside Dia. (mm)
15.9
Overall Length (mm)
25.4
Outside Dia. (In.)
0.625
Screw Size (mm)
M4
Clearance Dia. (In.)
0.796 in
Length through Bore
0.472 in
Length through Bore (In.)
0.472
Overall Length (In.)
1
Size
FSR10
Clearance Dia. (mm)
20.22
Screw Size
M4
Length through Bore (mm)
12
Length Through Bore 1
0.5 in
Different Bore Sizes
Yes
Length Through Bore 2
0.5 in
Bore Diameter 1
1/4 in
Bore Diameter 2
3/16 in
Screw Thread Size
M4
Coupling Outside Diameter
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
225 Degrees F
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Min. Bore (In.)
0.188 in
Rated Torque
13 in-lb
Max. Bore (In.)
0.25 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
13
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.36
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
6.5 lb-in
Series
FSR
Maximum Operating Temperature
225 Degrees F
Coupling Material Grade
7075
Number of Locking Screws
2
Included Screws
(2) Set Screw
Torsional Stiffness
2.78 in-lb/Deg
Maximum Torque
13 in-lb
Coupling Material
Aluminum
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.008 in
Shaft Tolerance
+0.0000/-0.0005 in
Moment of Inertia
0.0013 lb-in sq
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
3.25 lb-in
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
1.76 N-m
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Number of Beams
6
Zero Backlash
Yes
Axial Motion
0.005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 13 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 2.78 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.