Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4inx 3/16in

  • Mfr # FSR10-4-3-SS

  • Zoro # G8309226


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR10-4-3-SS
Zoro #
G8309226
UPC #
634529046944
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
1 in
Overall Length (In.)
1
Length through Bore (In.)
0.472
Overall Length (mm)
25.4
Clearance Dia. (In.)
0.879 in
Length through Bore
0.472 in
Size
FSR10
Outside Dia. (mm)
15.9
Screw Size
M4
Outside Dia. (In.)
0.625
Clearance Dia. (mm)
22.33
Length through Bore (mm)
12
Screw Size (mm)
M4
Length Through Bore 2
0.5 in
Coupling Outside Diameter
5/8 in
Bore Diameter 1
1/4 in
Different Bore Sizes
Yes
Length Through Bore 1
0.5 in
Bore Diameter 2
3/16 in
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.088
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Rated Torque
18 in-lb
Style
6-Beam Set Screw
Min. Bore (In.)
0.188 in
Max. Axial Misalignment (In.)
+/-0.005
Max. Bore (In.)
0.25 in
Torque (In.-Lbs.)
18
Screw Type
Set Screw
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Maximum Speed
6,000 RPM
Series
FSR
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Set Screw
Dynamic Torque Reversing
4.5 lb-in
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Torsional Stiffness
11.36 in-lb/Deg
Moment of Inertia
0.0037 lb-in sq
Bore Type
Round
Screw Material Finish
Black Oxide
Axial Motion
0.005 in
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Coupling Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Non-Reversing
9 lb-in
Features
Balanced Design for Reduced Vibration
Maximum Torque
18 in-lb
Coupling Material Finish
Bright
Parallel Misalignment
0.008 in
Number of Locking Screws
2
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
1.76 N-m
Number of Beams
6
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 18 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 11.36 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.