Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4inx 3/16in

  • Mfr # FSR12-4-3-A

  • Zoro # G8005487


product price: $36.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
0.75 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-4-3-A
Zoro #
G8005487
UPC #
634529011454
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 3/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Length through Bore (mm)
15.06
Length through Bore
0.593 in
Length through Bore (In.)
0.593
Overall Length (In.)
1.25
Outside Dia. (mm)
19.1
Clearance Dia. (In.)
0.879 in
Overall Length (mm)
31.8
Screw Size
M4
Outside Dia. (In.)
0.75
Screw Size (mm)
M4
Size
FSR12
Clearance Dia. (mm)
22.33
Length Through Bore 1
0.6 in
Bore Diameter 2
3/16 in
Length Through Bore 2
0.6 in
Bore Diameter 1
1/4 in
Different Bore Sizes
Yes
Screw Thread Size
M4
Coupling Outside Diameter
3/4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
26
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (In.)
0.25 in
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.152
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Min. Bore (In.)
0.188 in
Screw Type
Set Screw
Rated Torque
26 in-lb
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.0036 lb-in sq
Number of Locking Screws
2
Axial Motion
0.005 in
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration
Coupling Material
Aluminum
Included Screws
(2) Set Screw
Torsional Stiffness
6.58 in-lb/Deg
Angular Misalignment
3 Degrees
Fastener Tightening Torque
1.76 N-m
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
6.5 lb-in
Parallel Misalignment
0.008 in
Series
FSR
Zero Backlash
Yes
Number of Beams
6
Coupling Material Grade
7075
Dynamic Torque Non-Reversing
13 lb-in
Maximum Torque
26 in-lb
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.0000/-0.0005 in
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Maximum Operating Temperature
225 Degrees F
Coupling Material Finish
Bright
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 26 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 6.58 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.