Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4inx 3/16in

  • Mfr # FSR12-4-3-SS

  • Zoro # G8268617


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.75 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-4-3-SS
Zoro #
G8268617
UPC #
634529046975
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 3/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Overall Length (In.)
1.25
Size
FSR12
Length through Bore (In.)
0.593
Outside Dia. (mm)
19.1
Clearance Dia. (mm)
28.37
Overall Length (mm)
31.8
Screw Size
M4
Length through Bore (mm)
15.06
Outside Dia. (In.)
0.75
Screw Size (mm)
M4
Length through Bore
0.593 in
Clearance Dia. (In.)
1.117 in
Different Bore Sizes
Yes
Coupling Outside Diameter
3/4 in
Length Through Bore 1
0.6 in
Bore Diameter 2
3/16 in
Bore Diameter 1
1/4 in
Screw Thread Size
M4
Length Through Bore 2
0.6 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
41 in-lb
Torque (In.-Lbs.)
41
Min. Bore (In.)
0.188 in
Max. Axial Misalignment (In.)
+/-0.005
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.079
Max. RPM
6,000 RPM
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Bore (In.)
0.25 in
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Axial Motion
0.005 in
Coupling Material Grade
303
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
10.25 lb-in
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
Number of Beams
6
Coupling Material Finish
Bright
Fastener Tightening Torque
1.76 N-m
Maximum Torque
41 in-lb
Coupling Material
Stainless Steel
Series
FSR
Parallel Misalignment
0.008 in
Moment of Inertia
0.01 lb-in sq
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees F
Dynamic Torque Non-Reversing
20.5 lb-in
Angular Misalignment
3 Degrees
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
12.66 in-lb/Deg
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Included Screws
(2) Set Screw
Shaft Tolerance
+0.0000/-0.0005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 41 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 12.66 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.