Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx10mm

  • Mfr # FSMR38-14-10-A

  • Zoro # G8051233


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-14-10-A
Zoro #
G8051233
UPC #
634529011195
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Screw Size (mm)
M6
Size
FSMR38
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
37.06
Length through Bore
26.47 mm
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
2.25
Screw Size
M6
Length through Bore (In.)
1.042
Bore Diameter 1
14 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
10 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 in
Length Through Bore 2
27.3 in
Different Bore Sizes
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.