Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx10mm

  • Mfr # FSMR38-14-10-SS

  • Zoro # G7825903


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-14-10-SS
Zoro #
G7825903
UPC #
634529046715
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M6
Screw Size
M6
Overall Length (mm)
57.2
Length through Bore (In.)
1.042
Size
FSMR38
Outside Dia. (In.)
1.5
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Length through Bore (mm)
26.47
Outside Dia. (mm)
38.1
Clearance Dia. (mm)
37.06
Clearance Dia. (In.)
1.459 in
Bore Diameter 1
14 mm
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Max. Parallel Misalignment (In.)
0.03 in
Rated Torque
190 in-lb
Torque (In.-Lbs.)
190
Screw Type
Set Screw
Max. Bore (mm)
14 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
10
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
Bore Type
Round
Number of Locking Screws
4
Moment of Inertia
0.000083407 kgf/m sq
Parallel Misalignment
0.76 mm
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Maximum Torque
21.52 N-m
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
5.38 N-m
Screw Material Finish
Black Oxide
Axial Motion
0.38 mm
Shaft Locking Type
Set Screw
Angular Misalignment
3 Degrees
Series
FSMR
Coupling Material
Stainless Steel
Torsional Stiffness
5.26 N-m/Deg
Dynamic Torque Non-Reversing
10.76 N-m
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Fastener Tightening Torque
7.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.