Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx11mm

  • Mfr # FSMR32-14-11-A

  • Zoro # G8342555


product price: $67.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-14-11-A
Zoro #
G8342555
UPC #
634529010983
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Size
FSMR32
Screw Size
M6
Overall Length (mm)
44.5
Clearance Dia. (In.)
1.117 in
Outside Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Clearance Dia. (mm)
28.37
Screw Size (mm)
M6
Length through Bore (mm)
20.82
Length through Bore
20.82 mm
Different Bore Sizes
Yes
Screw Thread Size
M6
Length Through Bore 2
21.4 in
Length Through Bore 1
21.4 in
Bore Diameter 1
14 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
11
Max. Bore (mm)
14 mm
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Material
Aluminum
Rated Torque
45 in-lb
Max. Temp. Range (F)
225 Degrees
Setscrew Location
2 (120 Degrees )
Style
6-Beam Set Screw
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
45
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
2.54 N-m
Moment of Inertia
0.000011885 kgf/m sq
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FSMR
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Maximum Torque
5.08 N-m
Torsional Stiffness
1.41 N-m/Deg
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
Number of Beams
6
Coupling Material Grade
7075
Number of Locking Screws
4
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
1.27 N-m
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.