Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx11mm

  • Mfr # FSMR32-14-11-SS

  • Zoro # G7800642


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-14-11-SS
Zoro #
G7800642
UPC #
634529046500
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (mm)
31.8
Overall Length (In.)
1.75
Clearance Dia. (mm)
28.37
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.82
Clearance Dia. (In.)
1.117 in
Length through Bore (mm)
20.82
Size
FSMR32
Overall Length (mm)
44.5
Screw Size (mm)
M6
Screw Size
M6
Length Through Bore 2
21.4 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
14 mm
Length Through Bore 1
21.4 mm
Bore Diameter 2
11 mm
Different Bore Sizes
Yes
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
14 mm
Torque (In.-Lbs.)
100
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
11
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
350 Degrees
Rated Torque
100 in-lb
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
2.83 N-m
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
5.66 N-m
Maximum Torque
11.32 N-m
Moment of Inertia
0.000032426 kgf/m sq
Shaft Locking Type
Set Screw
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Series
FSMR
Coupling Material Grade
303
Full Bearing Support Required
Yes
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Coupling Material Finish
Bright
Included Screws
(4) Set Screw
Fastener Tightening Torque
7.2 N-m
Torsional Stiffness
3.03 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.