Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx12mm

  • Mfr # FSMR32-14-12-SS

  • Zoro # G7911635


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-14-12-SS
Zoro #
G7911635
UPC #
634529046517
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.117 in
Size
FSMR32
Overall Length (In.)
1.75
Screw Size
M6
Outside Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Length through Bore
20.82 mm
Clearance Dia. (mm)
28.37
Screw Size (mm)
M6
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Overall Length (mm)
44.5
Bore Diameter 1
14 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
12 mm
Length Through Bore 2
21.4 mm
Length Through Bore 1
21.4 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
14 mm
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Min. Bore (mm)
12
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Rated Torque
100 in-lb
Torque (In.-Lbs.)
100
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
11.32 N-m
Number of Beams
6
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Bore Type
Round
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
303
Included Screws
(4) Set Screw
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000032426 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
5.66 N-m
Number of Locking Screws
4
Series
FSMR
Fastener Tightening Torque
7.2 N-m
Features
Balanced Design for Reduced Vibration
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Maximum Operating Temperature
176 Degrees C
Coupling Material
Stainless Steel
Torsional Stiffness
3.03 N-m/Deg
Dynamic Torque Reversing
2.83 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.