Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx14mm

  • Mfr # FSMR32-14-14-A

  • Zoro # G8194916


product price: $62.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-14-14-A
Zoro #
G8194916
UPC #
634529011003
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.117 in
Clearance Dia. (mm)
28.37
Length through Bore
20.82 mm
Screw Size
M6
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.82
Outside Dia. (mm)
31.8
Screw Size (mm)
M6
Size
FSMR32
Length Through Bore 2
21.4 in
Different Bore Sizes
No
Bore Diameter 1
14 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 in
Screw Thread Size
M6
Bore Diameter 2
14 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
45
Rated Torque
45 in-lb
Max. Bore (mm)
14 mm
Screw Type
Set Screw
Min. Bore (mm)
14
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Torsional Stiffness
1.41 N-m/Deg
Fastener Tightening Torque
7.2 N-m
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
4
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Number of Beams
6
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Non-Reversing
2.54 N-m
Maximum Torque
5.08 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Coupling Material Finish
Bright
Included Screws
(4) Set Screw
Moment of Inertia
0.000011885 kgf/m sq
Dynamic Torque Reversing
1.27 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Series
FSMR
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.