Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx14mm

  • Mfr # FSMR38-14-14-SS

  • Zoro # G7888571


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-14-14-SS
Zoro #
G7888571
UPC #
634529046746
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Screw Size (mm)
M6
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Length through Bore (In.)
1.042
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Screw Size
M6
Clearance Dia. (In.)
1.459 in
Size
FSMR38
Clearance Dia. (mm)
37.06
Length Through Bore 1
27.3 mm
Bore Diameter 2
14 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 mm
Screw Thread Size
M6
Bore Diameter 1
14 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.03 in
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Rated Torque
190 in-lb
Max. Bore (mm)
14 mm
Max. Axial Misalignment (In.)
+/-0.015
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
14
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
190
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Moment of Inertia
0.000083407 kgf/m sq
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
4
Axial Motion
0.38 mm
Zero Backlash
Yes
Parallel Misalignment
0.76 mm
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
7.2 N-m
Bore Type
Round
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
5.38 N-m
Torsional Stiffness
5.26 N-m/Deg
Series
FSMR
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
10.76 N-m
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Maximum Torque
21.52 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.