Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 14mmx9mm

  • Mfr # FSMR32-14-9-A

  • Zoro # G8152803


product price: $61.75
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-14-9-A
Zoro #
G8152803
UPC #
634529011027
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (In.)
0.82
Clearance Dia. (In.)
1.117 in
Screw Size
M6
Overall Length (In.)
1.75
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Length through Bore (mm)
20.82
Screw Size (mm)
M6
Size
FSMR32
Clearance Dia. (mm)
28.37
Length through Bore
20.82 mm
Overall Length (mm)
44.5
Screw Thread Size
M6
Bore Diameter 2
9 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 in
Bore Diameter 1
14 mm
Length Through Bore 2
21.4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
45
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
9
Rated Torque
45 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
14 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Coupling Material Grade
7075
Fastener Tightening Torque
7.2 N-m
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
6
Maximum Speed
6,000 RPM
Series
FSMR
Dynamic Torque Non-Reversing
2.54 N-m
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.25 mm
Maximum Torque
5.08 N-m
Coupling Material Finish
Bright
Coupling Material
Aluminum
Shaft Locking Type
Set Screw
Angular Misalignment
3 Degrees
Number of Locking Screws
4
Torsional Stiffness
1.41 N-m/Deg
Dynamic Torque Reversing
1.27 N-m
Zero Backlash
Yes
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000011885 kgf/m sq
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.