Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx10mm

  • Mfr # FSMR32-15-10-SS

  • Zoro # G8101816


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-10-SS
Zoro #
G8101816
UPC #
634529046555
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (In.)
1.75
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.82
Screw Size
M6
Clearance Dia. (In.)
1.117 in
Length through Bore (mm)
20.82
Outside Dia. (mm)
31.8
Size
FSMR32
Length through Bore
20.82 mm
Screw Size (mm)
M6
Clearance Dia. (mm)
28.37
Overall Length (mm)
44.5
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
15 mm
Screw Thread Size
M6
Length Through Bore 2
21.4 mm
Bore Diameter 2
10 mm
Length Through Bore 1
21.4 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
100
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Style
6-Beam Set Screw
Rated Torque
100 in-lb
Screw Type
Set Screw
Material
Stainless Steel
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Min. Bore (mm)
10
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
15 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Coupling Material Grade
303
Fastener Tightening Torque
7.2 N-m
Zero Backlash
Yes
Included Screws
(4) Set Screw
Number of Beams
6
Shaft Locking Type
Set Screw
Torsional Stiffness
3.03 N-m/Deg
Maximum Torque
11.32 N-m
Dynamic Torque Reversing
2.83 N-m
Coupling Material Finish
Bright
Bore Type
Round
Number of Locking Screws
4
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000032426 kgf/m sq
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
Parallel Misalignment
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
5.66 N-m
Series
FSMR
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.