Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx10mm

  • Mfr # FSMR38-15-10-SS

  • Zoro # G8160467


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-10-SS
Zoro #
G8160467
UPC #
634529046753
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Clearance Dia. (In.)
1.459 in
Screw Size (mm)
M6
Overall Length (In.)
2.25
Clearance Dia. (mm)
37.06
Screw Size
M6
Size
FSMR38
Length through Bore
26.47 mm
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Screw Thread Size
M6
Bore Diameter 2
10 mm
Length Through Bore 1
27.3 mm
Different Bore Sizes
Yes
Bore Diameter 1
15 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
15 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
175
Rated Torque
175 in-lb
Min. Bore (mm)
10
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Material
Stainless Steel
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.38 mm
Screw Material Finish
Black Oxide
Parallel Misalignment
0.76 mm
Features
Balanced Design for Reduced Vibration
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Maximum Torque
19.82 N-m
Number of Locking Screws
4
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Number of Beams
6
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
9.91 N-m
Torsional Stiffness
3.7 N-m/Deg
Dynamic Torque Reversing
4.96 N-m
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
7.2 N-m
Coupling Material
Stainless Steel
Moment of Inertia
0.000083407 kgf/m sq
Zero Backlash
Yes
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.