Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx11mm

  • Mfr # FSMR32-15-11-A

  • Zoro # G7930605


product price: $62.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-11-A
Zoro #
G7930605
UPC #
634529011041
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (In.)
1.25
Screw Size
M6
Clearance Dia. (mm)
28.37
Screw Size (mm)
M6
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Clearance Dia. (In.)
1.117 in
Length through Bore
20.82 mm
Length through Bore (mm)
20.82
Size
FSMR32
Overall Length (mm)
44.5
Outside Dia. (mm)
31.8
Length Through Bore 2
21.4 in
Bore Diameter 2
11 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 in
Bore Diameter 1
15 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
15 mm
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
43
Material
Aluminum
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Min. Bore (mm)
11
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Set Screw
Rated Torque
43 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
7.2 N-m
Number of Beams
6
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Coupling Material Grade
7075
Series
FSMR
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000011885 kgf/m sq
Full Bearing Support Required
Yes
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
1.16 N-m/Deg
Maximum Torque
4.86 N-m
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
1.22 N-m
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
2.43 N-m
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Axial Motion
0.25 mm
Bore Type
Round
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.