Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx11mm

  • Mfr # FSMR32-15-11-SS

  • Zoro # G7818982


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-11-SS
Zoro #
G7818982
UPC #
634529046562
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (mm)
44.5
Clearance Dia. (mm)
28.37
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Screw Size (mm)
M6
Overall Length (In.)
1.75
Size
FSMR32
Length through Bore
20.82 mm
Screw Size
M6
Length through Bore (mm)
20.82
Length through Bore (In.)
0.82
Clearance Dia. (In.)
1.117 in
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Screw Thread Size
M6
Length Through Bore 1
21.4 mm
Bore Diameter 2
11 mm
Bore Diameter 1
15 mm
Length Through Bore 2
21.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Rated Torque
100 in-lb
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Setscrew Location
2 (120 Degrees )
Style
6-Beam Set Screw
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
100
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
15 mm
Min. Bore (mm)
11
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
5.66 N-m
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Fastener Tightening Torque
7.2 N-m
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.000032426 kgf/m sq
Maximum Torque
11.32 N-m
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Number of Locking Screws
4
Torsional Stiffness
3.03 N-m/Deg
Coupling Material Finish
Bright
Dynamic Torque Reversing
2.83 N-m
Shaft Locking Type
Set Screw
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.