Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx11mm

  • Mfr # FSMR38-15-11-SS

  • Zoro # G7980551


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-11-SS
Zoro #
G7980551
UPC #
634529046760
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (In.)
1.042
Overall Length (mm)
57.2
Clearance Dia. (mm)
37.06
Length through Bore
26.47 mm
Screw Size (mm)
M6
Clearance Dia. (In.)
1.459 in
Screw Size
M6
Length through Bore (mm)
26.47
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Overall Length (In.)
2.25
Size
FSMR38
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
11 mm
Length Through Bore 2
27.3 mm
Bore Diameter 1
15 mm
Different Bore Sizes
Yes
Length Through Bore 1
27.3 mm
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Set Screw
Max. Bore (mm)
15 mm
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
11
Max. Parallel Misalignment (In.)
0.03 in
Screw Type
Set Screw
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Rated Torque
175 in-lb
Max. RPM
6,000 RPM
Material
Stainless Steel
Torque (In.-Lbs.)
175
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Included Screws
(4) Set Screw
Bore Type
Round
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Axial Motion
0.38 mm
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
3.7 N-m/Deg
Maximum Torque
19.82 N-m
Dynamic Torque Reversing
4.96 N-m
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
9.91 N-m
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.76 mm
Moment of Inertia
0.000083407 kgf/m sq
Fastener Tightening Torque
7.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.