Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx12mm

  • Mfr # FSMR32-15-12-A

  • Zoro # G7824266


product price: $62.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-12-A
Zoro #
G7824266
UPC #
634529011058
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 12mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Size
FSMR32
Outside Dia. (mm)
31.8
Length through Bore (mm)
20.82
Clearance Dia. (mm)
28.37
Screw Size (mm)
M6
Clearance Dia. (In.)
1.117 in
Screw Size
M6
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.82
Overall Length (mm)
44.5
Length through Bore
20.82 mm
Overall Length (In.)
1.75
Different Bore Sizes
Yes
Bore Diameter 1
15 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
12 mm
Length Through Bore 2
21.4 in
Length Through Bore 1
21.4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
12
Max. RPM
6,000 RPM
Max. Bore (mm)
15 mm
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
43 in-lb
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
43
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
1.16 N-m/Deg
Moment of Inertia
0.000011885 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
4
Maximum Operating Temperature
107 Degrees C
Coupling Material Grade
7075
Dynamic Torque Non-Reversing
2.43 N-m
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Maximum Torque
4.86 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Series
FSMR
Number of Beams
6
Fastener Tightening Torque
7.2 N-m
Coupling Material
Aluminum
Dynamic Torque Reversing
1.22 N-m
Zero Backlash
Yes
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.