Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx12mm

  • Mfr # FSMR38-15-12-A

  • Zoro # G8424482


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-12-A
Zoro #
G8424482
UPC #
634529011256
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (In.)
2.25
Size
FSMR38
Outside Dia. (In.)
1.5
Length through Bore (mm)
26.47
Screw Size (mm)
M6
Screw Size
M6
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Clearance Dia. (mm)
37.06
Length through Bore
26.47 mm
Bore Diameter 2
12 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.3 in
Length Through Bore 1
27.3 in
Coupling Outside Diameter
38.1 mm
Bore Diameter 1
15 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Bore (mm)
15 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Material
Aluminum
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
95 in-lb
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Min. Bore (mm)
12
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
95
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Locking Screws
4
Moment of Inertia
0.000030032 kgf/m sq
Full Bearing Support Required
Yes
Dynamic Torque Reversing
2.68 N-m
Coupling Material Finish
Bright
Coupling Material Grade
7075
Parallel Misalignment
0.76 mm
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.38 mm
Maximum Torque
10.73 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Bore Type
Round
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
7.2 N-m
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
5.37 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FSMR
Number of Beams
6
Torsional Stiffness
2.56 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.