Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx12mm

  • Mfr # FSMR38-15-12-SS

  • Zoro # G8134226


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-12-SS
Zoro #
G8134226
UPC #
634529046777
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
37.06
Length through Bore (mm)
26.47
Overall Length (In.)
2.25
Screw Size
M6
Screw Size (mm)
M6
Size
FSMR38
Outside Dia. (mm)
38.1
Length through Bore
26.47 mm
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Bore Diameter 1
15 mm
Length Through Bore 2
27.3 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 mm
Bore Diameter 2
12 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
6-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
15 mm
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
175
Rated Torque
175 in-lb
Material
Stainless Steel
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Min. Bore (mm)
12
Max. Parallel Misalignment (In.)
0.03 in
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
FSMR
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
4
Moment of Inertia
0.000083407 kgf/m sq
Dynamic Torque Reversing
4.96 N-m
Number of Beams
6
Maximum Torque
19.82 N-m
Dynamic Torque Non-Reversing
9.91 N-m
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Coupling Material Grade
303
Axial Motion
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
3.7 N-m/Deg
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Fastener Tightening Torque
7.2 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Angular Misalignment
3 Degrees
Parallel Misalignment
0.76 mm
Included Screws
(4) Set Screw
Coupling Material
Stainless Steel
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.