Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx14mm

  • Mfr # FSMR32-15-14-A

  • Zoro # G7867413


product price: $65.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-14-A
Zoro #
G7867413
UPC #
634529011065
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Size
FSMR32
Overall Length (In.)
1.75
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.117 in
Clearance Dia. (mm)
28.37
Overall Length (mm)
44.5
Screw Size
M6
Screw Size (mm)
M6
Outside Dia. (mm)
31.8
Length through Bore (mm)
20.82
Length through Bore
20.82 mm
Length through Bore (In.)
0.82
Length Through Bore 1
21.4 in
Bore Diameter 2
14 mm
Length Through Bore 2
21.4 in
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Screw Thread Size
M6
Bore Diameter 1
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
14
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Bore (mm)
15 mm
Rated Torque
43 in-lb
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
43
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Series
FSMR
Dynamic Torque Non-Reversing
2.43 N-m
Maximum Operating Temperature
107 Degrees C
Full Bearing Support Required
Yes
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Parallel Misalignment
0.38 mm
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
7.2 N-m
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Moment of Inertia
0.000011885 kgf/m sq
Coupling Material Grade
7075
Torsional Stiffness
1.16 N-m/Deg
Coupling Material Finish
Bright
Dynamic Torque Reversing
1.22 N-m
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Bore Type
Round
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Maximum Torque
4.86 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.