Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx14mm

  • Mfr # FSMR32-15-14-SS

  • Zoro # G7834723


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-14-SS
Zoro #
G7834723
UPC #
634529046586
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (In.)
1.25
Length through Bore
20.82 mm
Size
FSMR32
Clearance Dia. (mm)
28.37
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Screw Size (mm)
M6
Length through Bore (mm)
20.82
Clearance Dia. (In.)
1.117 in
Screw Size
M6
Outside Dia. (mm)
31.8
Bore Diameter 1
15 mm
Bore Diameter 2
14 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 mm
Length Through Bore 2
21.4 mm
Screw Thread Size
M6
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. RPM
6,000 RPM
Rated Torque
100 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
14
Max. Bore (mm)
15 mm
Torque (In.-Lbs.)
100
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
5.66 N-m
Included Screws
(4) Set Screw
Fastener Tightening Torque
7.2 N-m
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Torsional Stiffness
3.03 N-m/Deg
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
2.83 N-m
Moment of Inertia
0.000032426 kgf/m sq
Coupling Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
11.32 N-m
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
4
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Series
FSMR
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Number of Beams
6
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.