Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx14mm

  • Mfr # FSMR38-15-14-A

  • Zoro # G7962175


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-14-A
Zoro #
G7962175
UPC #
634529011263
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
37.06
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Size
FSMR38
Length through Bore
26.47 mm
Screw Size
M6
Clearance Dia. (In.)
1.459 in
Outside Dia. (mm)
38.1
Screw Size (mm)
M6
Outside Dia. (In.)
1.5
Screw Thread Size
M6
Bore Diameter 1
15 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 in
Bore Diameter 2
14 mm
Different Bore Sizes
Yes
Length Through Bore 1
27.3 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Min. Bore (mm)
14
Style
6-Beam Set Screw
Screw Type
Set Screw
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Torque (In.-Lbs.)
95
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
15 mm
Rated Torque
95 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Axial Motion
0.38 mm
Parallel Misalignment
0.76 mm
Coupling Material
Aluminum
Number of Locking Screws
4
Coupling Material Finish
Bright
Moment of Inertia
0.000030032 kgf/m sq
Angular Misalignment
3 Degrees
Bore Type
Round
Number of Beams
6
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
5.37 N-m
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
7.2 N-m
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
2.56 N-m/Deg
Included Screws
(4) Set Screw
Dynamic Torque Reversing
2.68 N-m
Maximum Operating Temperature
107 Degrees C
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
10.73 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.