Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx14mm

  • Mfr # FSMR38-15-14-SS

  • Zoro # G8020817


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-14-SS
Zoro #
G8020817
UPC #
634529046784
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
37.06
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Screw Size (mm)
M6
Outside Dia. (In.)
1.5
Length through Bore
26.47 mm
Screw Size
M6
Clearance Dia. (In.)
1.459 in
Size
FSMR38
Outside Dia. (mm)
38.1
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 mm
Bore Diameter 1
15 mm
Bore Diameter 2
14 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
175 in-lb
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (mm)
14
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
15 mm
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
175
Max. RPM
6,000 RPM
Screw Type
Set Screw
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
9.91 N-m
Coupling Material Finish
Bright
Fastener Tightening Torque
7.2 N-m
Screw Material Finish
Black Oxide
Parallel Misalignment
0.76 mm
Torsional Stiffness
3.7 N-m/Deg
Coupling Material Grade
303
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(4) Set Screw
Number of Beams
6
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Set Screw
Series
FSMR
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
4.96 N-m
Axial Motion
0.38 mm
Moment of Inertia
0.000083407 kgf/m sq
Full Bearing Support Required
Yes
Number of Locking Screws
4
Maximum Operating Temperature
176 Degrees C
Maximum Torque
19.82 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.