Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx15mm

  • Mfr # FSMR38-15-15-A

  • Zoro # G8242823


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 15mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-15-A
Zoro #
G8242823
UPC #
634529011270
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Size
FSMR38
Clearance Dia. (In.)
1.459 in
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Screw Size
M6
Clearance Dia. (mm)
37.06
Screw Thread Size
M6
Different Bore Sizes
No
Length Through Bore 2
27.3 in
Length Through Bore 1
27.3 in
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
15 mm
Bore Diameter 1
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Max. Bore (mm)
15 mm
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
15
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
95
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
95 in-lb
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.76 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000030032 kgf/m sq
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Screw Material Finish
Black Oxide
Axial Motion
0.38 mm
Torsional Stiffness
2.56 N-m/Deg
Series
FSMR
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
5.37 N-m
Included Screws
(4) Set Screw
Angular Misalignment
3 Degrees
Maximum Torque
10.73 N-m
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Full Bearing Support Required
Yes
Dynamic Torque Reversing
2.68 N-m
Zero Backlash
Yes
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.