Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx15mm

  • Mfr # FSMR38-15-15-SS

  • Zoro # G8128757


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 15mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-15-SS
Zoro #
G8128757
UPC #
634529046791
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M6
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Length through Bore (In.)
1.042
Clearance Dia. (mm)
37.06
Size
FSMR38
Overall Length (mm)
57.2
Screw Size
M6
Outside Dia. (mm)
38.1
Length through Bore
26.47 mm
Length through Bore (mm)
26.47
Bore Diameter 1
15 mm
Screw Thread Size
M6
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 mm
Bore Diameter 2
15 mm
Length Through Bore 2
27.3 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
175 in-lb
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
15
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (mm)
15 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
175
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.03 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Torsional Stiffness
3.7 N-m/Deg
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.76 mm
Series
FSMR
Zero Backlash
Yes
Number of Locking Screws
4
Maximum Torque
19.82 N-m
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Moment of Inertia
0.000083407 kgf/m sq
Axial Motion
0.38 mm
Number of Beams
6
Dynamic Torque Non-Reversing
9.91 N-m
Bore Type
Round
Dynamic Torque Reversing
4.96 N-m
Fastener Tightening Torque
7.2 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.