Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx8mm

  • Mfr # FSMR32-15-8-A

  • Zoro # G8007081


product price: $60.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-8-A
Zoro #
G8007081
UPC #
634529011089
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M6
Outside Dia. (mm)
31.8
Size
FSMR32
Length through Bore (mm)
20.82
Overall Length (mm)
44.5
Outside Dia. (In.)
1.25
Length through Bore
20.82 mm
Screw Size (mm)
M6
Clearance Dia. (In.)
1.117 in
Clearance Dia. (mm)
28.37
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Screw Thread Size
M6
Length Through Bore 1
21.4 in
Bore Diameter 1
15 mm
Length Through Bore 2
21.4 in
Different Bore Sizes
Yes
Bore Diameter 2
8 mm
Coupling Outside Diameter
31.8 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
43
Max. Temp.
225 Degrees F
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Max. Bore (mm)
15 mm
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
8
Rated Torque
43 in-lb
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
1.22 N-m
Coupling Material Finish
Bright
Series
FSMR
Bore Type
Round
Coupling Material
Aluminum
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
2.43 N-m
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Number of Locking Screws
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
4.86 N-m
Moment of Inertia
0.000011885 kgf/m sq
Parallel Misalignment
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Number of Beams
6
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Torsional Stiffness
1.16 N-m/Deg
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.