Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx8mm

  • Mfr # FSMR32-15-8-SS

  • Zoro # G8436407


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-8-SS
Zoro #
G8436407
UPC #
634529046609
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (In.)
0.82
Clearance Dia. (mm)
28.37
Screw Size (mm)
M6
Length through Bore
20.82 mm
Clearance Dia. (In.)
1.117 in
Screw Size
M6
Overall Length (In.)
1.75
Length through Bore (mm)
20.82
Size
FSMR32
Overall Length (mm)
44.5
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Different Bore Sizes
Yes
Screw Thread Size
M6
Bore Diameter 2
8 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
21.4 mm
Bore Diameter 1
15 mm
Length Through Bore 2
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
100 in-lb
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
15 mm
Material
Stainless Steel
Torque (In.-Lbs.)
100
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
8
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Shaft Locking Type
Set Screw
Number of Beams
6
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Torsional Stiffness
3.03 N-m/Deg
Coupling Material Grade
303
Fastener Tightening Torque
7.2 N-m
Moment of Inertia
0.000032426 kgf/m sq
Maximum Torque
11.32 N-m
Series
FSMR
Dynamic Torque Non-Reversing
5.66 N-m
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Dynamic Torque Reversing
2.83 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.