Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx9mm

  • Mfr # FSMR32-15-9-A

  • Zoro # G8317066


product price: $60.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-9-A
Zoro #
G8317066
UPC #
634529011096
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (mm)
44.5
Screw Size (mm)
M6
Clearance Dia. (mm)
28.37
Screw Size
M6
Outside Dia. (mm)
31.8
Size
FSMR32
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Overall Length (In.)
1.75
Length through Bore (mm)
20.82
Clearance Dia. (In.)
1.117 in
Length through Bore (In.)
0.82
Bore Diameter 2
9 mm
Length Through Bore 1
21.4 in
Bore Diameter 1
15 mm
Different Bore Sizes
Yes
Screw Thread Size
M6
Length Through Bore 2
21.4 in
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Style
6-Beam Set Screw
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
15 mm
Rated Torque
43 in-lb
Min. Bore (mm)
9
Torque (In.-Lbs.)
43
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Bore Type
Round
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Aluminum
Series
FSMR
Moment of Inertia
0.000011885 kgf/m sq
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
1.22 N-m
Maximum Torque
4.86 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Axial Motion
0.25 mm
Number of Beams
6
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Torsional Stiffness
1.16 N-m/Deg
Coupling Material Grade
7075
Zero Backlash
Yes
Dynamic Torque Non-Reversing
2.43 N-m
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.