Zoro Homepage

Coupling, 6 Beam Set Screw, 16mmx10mm

  • Mfr # FSMR38-16-10-SS

  • Zoro # G7946592


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-10-SS
Zoro #
G7946592
UPC #
634529046807
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Screw Size (mm)
M6
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Size
FSMR38
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Screw Size
M6
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Outside Dia. (mm)
38.1
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Bore Diameter 1
16 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
10
Rated Torque
175 in-lb
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
175
Max. Bore (mm)
16 mm
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Torsional Stiffness
3.7 N-m/Deg
Dynamic Torque Reversing
4.96 N-m
Maximum Speed
6,000 RPM
Maximum Torque
19.82 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
9.91 N-m
Number of Beams
6
Coupling Material
Stainless Steel
Zero Backlash
Yes
Series
FSMR
Moment of Inertia
0.000083407 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Included Screws
(4) Set Screw
Bore Type
Round
Parallel Misalignment
0.76 mm
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
Axial Motion
0.38 mm
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.