Zoro Homepage

Coupling, 6 Beam Set Screw, 16mmx11mm

  • Mfr # FSMR38-16-11-A

  • Zoro # G7881045


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
16mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-16-11-A
Zoro #
G7881045
UPC #
634529011294
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Screw Size
M6
Size
FSMR38
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Overall Length (In.)
2.25
Bore Diameter 2
11 mm
Bore Diameter 1
16 mm
Screw Thread Size
M6
Length Through Bore 2
27.3 in
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Length Through Bore 1
27.3 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
16 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Torque (In.-Lbs.)
95
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
95 in-lb
Max. Parallel Misalignment (In.)
0.03 in
Min. Bore (mm)
11
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Series
FSMR
Torsional Stiffness
2.56 N-m/Deg
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Parallel Misalignment
0.76 mm
Coupling Material
Aluminum
Axial Motion
0.38 mm
Maximum Speed
6,000 RPM
Maximum Torque
10.73 N-m
Dynamic Torque Non-Reversing
5.37 N-m
Zero Backlash
Yes
Moment of Inertia
0.000030032 kgf/m sq
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
107 Degrees C
Number of Beams
6
Dynamic Torque Reversing
2.68 N-m
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.